Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x180x180 mm |
---|---|
Logistic Weight | 5130 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Series | 231..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 2550 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 680000 N |
Basic dynamic load, radial - Cr | 530000 N |
Sealing | Open |
Usually arrives within 14 working days