Spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 440 mm |
Width | 90 mm |
Logistic Weight | 42000 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 440 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 239..-MB |
Cage | Brass |
Reference speed | 930 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2750000 N |
Basic dynamic load, radial - Cr | 1310000 N |
Sealing | Open |
Usually arrives within 14 working days