Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistic Weight | 51600 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | cn |
Series | 230..-be-xl |
Reference speed | 1090 rpm |
Limit speed | 1740 rpm |
Basic static load, radial - C0r | 2850000 N |
Basic dynamic load, radial - Cr | 1780000 N |
Sealing | open |
In stock: Next day delivery