Spherical roller bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 420 mm |
Width | 90 mm |
Logistic Weight | 40000 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 420 mm |
Width | 90 mm |
Bearing Clearance | C3 |
Series | 239..-B-MB |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 1780 rpm |
Basic static load, radial - C0r | 2650000 N |
Basic dynamic load, radial - Cr | 1270000 N |
Sealing | Open |
Usually arrives within 14 working days