Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 120 mm |
Logistic Weight | 79700 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Series | 222..-BE-XL |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2900000 N |
Basic dynamic load, radial - Cr | 2230000 N |
Sealing | Open |
Usually arrives within 14 working days