Tapered roller bearing SKF 32309 B/CL7C, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm


Tapered Roller Bearing

References
skf:32309 B/CL7C
rubix:231A7447
ean:7316579078122
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width38.25 mm
See all Specifications

Product details : SKF 32309B/CL7C TAPERED ROLLER BEARING 7316579078122


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter100 mm
Width38.25 mm
CageSteel
Reference speed5000 rpm
Limit speed6700 rpm
Show UNSPSC/ECL@SS
£ 83.00 excl. VAT
/ Each
£ 99.60 incl. VAT
  • Usually arrives within 14 working days