Spherical Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x200x200 mm |
---|---|
Logistic Weight | 9800 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | C4 |
Series | 223E |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 765 N |
Basic dynamic load, radial - Cr | 699 N |
Sealing | Open |
Usually arrives within 14 working days