Spherical Roller Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 140 mm |
Logistics dimensions (L x W x H) | 140x400x400 mm |
---|---|
Logistic Weight | 62400 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 140 mm |
Bearing Clearance | CN |
Series | 240C |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 3450 N |
Basic dynamic load, radial - Cr | 2135 N |
Sealing | Open |
Usually arrives within 14 working days