Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 69 mm |
Logistic Weight | 8187 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 69 mm |
Bearing Clearance | CN |
Series | 240C |
Limit speed | 620 rpm |
Basic static load, radial - C0r | 900 N |
Basic dynamic load, radial - Cr | 601 N |
Usually arrives within 14 working days