References
Timken:24124KEJW33C3
Rubix:251A3962
EAN:0087796257771

Product details : TIMKEN 24124KEJW33C3 SPHERICAL ROLLER BEARING
High-performance spherical roller bearings Timken® are distinguished by industry-leading load capacities and reference speeds. High radial loads as well as axial loads in both directions.
Strengths
High radial load-carrying capacity, moderate axial load-carrying capacity under combined loads, and the ability to compensate for misalignment.
Applications
Metals; Power generation; Oil/gas; Aggregates/cement; Forest products; Rubber/plastics; Heavy mobile equipment; Large watercraft (military and commercial); Gearboxes; Drive hub; Wind turbines; Cranes; Textile industry; Mechanical presses; Marine gearboxes; Printing presses; Material handling; Conveyor systems; Crawler excavators; Mechanical excavators; Conveyors; Planetary gearboxes for heavy transport trucks; Excavators; Bulldozers; Roller compactors; Side loaders; Agricultural machinery/balers; Locomotives; Turbochargers for locomotives; Tanks; Mobile artillery; Gearboxes for helicopters
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 80 mm |
| Weight | 10 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2660 rpm |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 778000 N |
| Heat Stabilization | standard dimensional stabilization (s1) — dimensionally stabilized for use up to 200 °c |
Show UNSPSC/ECL@SS
£ 456.26 excl. VAT
/ Each
£ 547.51 incl. VAT
- Usually arrives within 14 working days
