TIMKEN 22344KEJW33W45AC3 SPHERICAL ROLLER BEARING
Spherical roller bearings - steel cage
See technical informationReferences
Timken:22344KEJW33W45AC3
Rubix:397A1579
Manufacturer :190036368
EAN:0087796155718



Product details : TIMKEN 22344KEJW33W45AC3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 145 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,095.76 excl. VAT
/ Each
£ 2,514.91 incl. VAT
- Usually arrives within 14 working days
