Spherical Roller Thrust Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x240x240 mm |
---|---|
Logistic Weight | 10400 g |
Inner diameter | 140 mm |
Outer diameter | 240 mm |
Width | 60 mm |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2600 rpm |
In stock: Next day delivery