References
NSK:29436M
Rubix:105A7078
Manufacturer :29436M N
EAN:00029176025952

Product details : NSK SPHER THRUST BEARING 29436M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Logistic Weight | 52200 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 360 mm |
| Width | 109 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 3,271.43 excl. VAT
/ Each
£ 3,925.72 incl. VAT
- Usually arrives within 14 working days
