SKF HRA+ SPHR THRUST BRG 29436 E
Spherical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:29436 E
Rubix:105A7413
Manufacturer :37022
EAN:7316576609145

Documents
Product details : SKF HRA+ SPHR THRUST BRG 29436 E
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Strengths
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x360x360 mm |
|---|---|
| Logistic Weight | 46000 g |
| Inner diameter | 180 mm |
| Outer diameter | 360 mm |
| Width | 109 mm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 1000 rpm |
| Limit speed | 1800 rpm |
Show UNSPSC/ECL@SS
£ 4,956.69 excl. VAT
/ Each
£ 5,948.03 incl. VAT
- Delivery usually within ( 3 ) days
