RHP SPHERICAL ROLLER BRG 29328E


Axial self-aligning roller bearing 29..E

References
nsk:29328E
rubix:152A6563
manufacturer :29328E 5
ean:0029176102189
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter240 mm
Width60 mm
See all Specifications

Product details : RHP SPHERICAL ROLLER BRG 29328E


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight10400 g
Inner diameter140 mm
Outer diameter240 mm
Width60 mm
Show UNSPSC/ECL@SS
£ 1,110.19 excl. VAT
/ Each
£ 1,332.23 incl. VAT
  • Usually arrives within 14 working days