FAG 29330-E1-XL SPHER THRUST BEARING 389998380000
Axial spherical roller bearing
See technical informationSee documentsReferences
FAG:29330-E1-XL
Rubix:229A0570
Manufacturer :0389998380000
EAN:4012802189940

Documents
Product details : FAG 29330-E1-XL SPHER THRUST BEARING 389998380000
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 10500 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 250 mm |
| Width | 60 mm |
| Series | 293 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 1400 rpm |
| Limit speed | 2750 rpm |
| Basic static load, axial - C0a | 2900000 N |
| Basic dynamic load, axial - Ca | 1020000 N |
Show UNSPSC/ECL@SS
£ 735.79 excl. VAT
/ Each
£ 882.95 incl. VAT
- In stock: Next day delivery
