SKF SPHER THRUST BEARING 29334 E
Spherical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:29334 E
Rubix:105A7971
Manufacturer :36973
EAN:7316576608971

Documents
Product details : SKF SPHER THRUST BEARING 29334 E
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Strengths
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x280x280 mm |
|---|---|
| Logistic Weight | 14219 g |
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 67 mm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 1300 rpm |
| Limit speed | 2200 rpm |
Show UNSPSC/ECL@SS
£ 2,192.45 excl. VAT
/ Each
£ 2,630.94 incl. VAT
- Delivery usually within ( 3 ) days
