Spherical Roller Thrust Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x150x150 mm |
---|---|
Logistic Weight | 2760 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 39 mm |
Material | bearing steel |
Usually arrives within 14 working days