FAG 29426-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29426-E1-XL
Rubix:152A5718
Manufacturer :0390004350000
EAN:4012802190540

Product details : FAG 29426-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 270 mm |
| Width | 85 mm |
| Basic static load, axial - C0a | 4350000 N |
| Basic dynamic load, axial - Ca | 1700000 N |
Show UNSPSC/ECL@SS
£ 1,325.52 excl. VAT
/ Each
£ 1,590.62 incl. VAT
- Usually arrives within 14 working days
