Axial spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 280 mm |
Width | 85 mm |
Logistic Weight | 22100 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 280 mm |
Width | 85 mm |
Basic static load, axial - C0a | 4500000 N |
Basic dynamic load, axial - Ca | 1720000 N |
Usually arrives within 14 working days