Spherical roller thrust bearings
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 520x436x270 mm |
---|---|
Logistic Weight | 37400 g |
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 85 mm |
Cage | steel |
Usually arrives within 14 working days