Spherical Roller Thrust Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 360 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x360x360 mm |
---|---|
Logistic Weight | 31600 g |
Inner diameter | 220 mm |
Outer diameter | 360 mm |
Width | 85 mm |
Material | Bearing steel |
Usually arrives within 14 working days