Axial spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 210 mm |
Width | 67 mm |
Logistic Weight | 10100 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 210 mm |
Width | 67 mm |
Series | 294 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 1740 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 2600000 N |
Basic dynamic load, axial - Ca | 1060000 N |
In stock: Next day delivery