Axial spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 225 mm |
Width | 58 mm |
Logistic Weight | 8800 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 225 mm |
Width | 58 mm |
Basic static load, axial - C0a | 2600000 N |
Basic dynamic load, axial - Ca | 900000 N |
Usually arrives within 14 working days