References
NTN:29416
Rubix:204A6545
EAN:4547359290967

Product details : NTN 29416 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x54 mm |
|---|---|
| Logistic Weight | 6155 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 54 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 461.84 excl. VAT
/ Each
£ 554.21 incl. VAT
- Usually arrives within 14 working days
