Spherical Roller Thrust Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x380x380 mm |
---|---|
Logistic Weight | 19200 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 60 mm |
Usually arrives within 14 working days