References
SKF:29438 E
Rubix:105A7412
Manufacturer :37023
EAN:7316576609633



Product details : SKF HRA+ SPHR THRUST BRG 29438 E
Roller bearing Spherical thrust Spherical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x380x380 mm |
|---|---|
| Logistic Weight | 57000 g |
| Inner diameter | 190 mm |
| Outer diameter | 380 mm |
| Width | 115 mm |
| Material | bearing steel |
| Reference speed | 950 rpm |
Show UNSPSC/ECL@SS
£ 5,482.07 excl. VAT
/ Each
£ 6,578.48 incl. VAT
- Delivery usually within ( 3 ) days
