Precision / Spindle bearing SNR MLCH7012HVDUJ74S, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Spindle bearing MLCH
See technical informationReferences
SNR:MLCH7012HVDUJ74S
Rubix:394A5927
EAN:3413520677220

Product details : SNR MLCH7012HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, ceramic balls, for high speeds, hybrid, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x36 mm |
|---|---|
| Logistic Weight | 850 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 1,122.99 excl. VAT
/ Each
£ 1,347.59 incl. VAT
- Usually arrives within 14 working days
