Precision / Spindle bearing FAG B7202-C-2RSD-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Spindle bearing
See technical informationReferences
FAG:B7202-C-2RSD-T-P4S-UL
Rubix:211A4970
Manufacturer :0386134500000
EAN:4026677717078

Product details : FAG B7202-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Series | b72..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 11600 N |
Show UNSPSC/ECL@SS
£ 150.05 excl. VAT
/ Each
£ 180.06 incl. VAT
- Delivery usually within ( 7 ) days
