Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Comparators and depth measurement - Accessory/Spare parts
MITUTOYO 21EZA198 SPINDLE LIFTING LEVER
MITUTOYO 21EZA198 SPINDLE LIFTING LEVER
Spindle Lifting Lever
References
mitutoyo:
21EZA198
rubix:
80054569
ean:
4946368833644
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 21EZA198 SPINDLE LIFTING LEVER
Spindle Lifting Lever for 12.7 mm Range
Strengths
•The spindle lifting lever is attached to the top end of the spindle for improved inspection efficiency when using a dial indicator mounted on a stand
Technical specifications
Attributes
Use
Indicators ID-C (up to 12 mm range);ID-S, ID-SS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.36
excl. VAT
/
Each
£
8.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 101167 BACK PLATE WITH OFFSET LUG
MITUTOYO 21AAA256 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 303614 EXTENSION ROD FOR INDICATORS
MITUTOYO 129949 STYLUS FOR SERIES 513
MITUTOYO 120047 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 101119 CONTACT ELEMENT SPHERICAL M25X045
MITUTOYO 101118 CONTACT ELEMENT SHELL M25X045
MITUTOYO 21CZA201 STYLUS FOR SERIES 513
MITUTOYO 103017 STYLUS FOR SERIES 513
MITUTOYO 103010 DTI LEVER SPARE 2MM DIAMETER
MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
MITUTOYO 120064 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 303612 EXTENSION ROD FOR INDICATORS
MITUTOYO 136236 STYLUS FOR SERIES 513
MITUTOYO 131324 STYLUS FOR SERIES 513