Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
Spherical contact point M 2.5 x 0.45 mm
References
mitutoyo:
101386
rubix:
80094059
ean:
4946368809359
Technical specifications
Use
For dial indicator
Product details
Technical specifications
Product details : MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
Metric unit of measurement. Steel. Functions: A: M2.5 x 0.45. Dimensions: L = 5 mm.
Technical specifications
Attributes
Use
For dial indicator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 21CZA201 STYLUS FOR SERIES 513
MITUTOYO 101388 CONTACT ELEMENT SHELL M25X045
MITUTOYO 136236 STYLUS FOR SERIES 513
MITUTOYO 120042 CONTACT ELEMENT FLAT M25X045
MITUTOYO 101120 CONTACT ELEMENT CONICAL M25X045
MITUTOYO 901312 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 101118 CONTACT ELEMENT SHELL M25X045
MERCER SYLUS
MITUTOYO 103017 STYLUS FOR SERIES 513
MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 137557 STYLUS FOR SERIES 513
MITUTOYO 103010 DTI LEVER SPARE 2MM DIAMETER
MITUTOYO 900391 CONTACT ELEMENT LEVER POINT M25X045
MITUTOYO 103013 STYLUS FOR SERIES 513
MITUTOYO 901954 CONTACT ELEMENT ROLLER POINT M25X045