• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,454)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive pencils
Abrasive cone for pencil
SB-10X20-Z050-PK/100 SPRIAL BAND 10X20-Z-050-PK/100

SB-10X20-Z050-PK/100 SPRIAL BAND 10X20-Z-050-PK/100


Spiral Band

References
bibielle:SB-10X20-050
rubix:221A5269
brand logo
brand logo
Technical specifications
Width10 mm
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : SB-10X20-Z050-PK/100 SPRIAL BAND 10X20-Z-050-PK/100


Technical specifications


Attributes
Width10 mm
GrainOther
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PFERD 42216115 SPIRABAND GSB362260 36 X 22 X 60MM A150 PACK 100PFERD 42216104 SPIRABAND GSB362260 36 X 22 X 60MM A40 PACK 100NORTON 66261129113 CARTRIDGE ROLL 10X38X3MM R265 P80 PACK 50NORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G PACK OF 100 63642528514PFERD 42216108 SPIRABAND GSB362260 36 X 22 X 60MM A80 PACK 100PFERD 42214124 SPIRABAND GSB201463 20 X 14 X 63MM A240 PACK 100PFERD 42214108 SPIRABAND GSB201463 20 X 14 X 63MM A80 PACK 100PFERD 42214115 SPIRABAND GSB201463 20 X 14 X 63MM A150 PACK 100PFERD 42214105 SPIRABAND GSB201463 20 X 14 X 63MM A60 PACK 100PFERD 42306112 POLICAP ABRASIVE CONES - PK OF 100PFERD 42216105 SPIRABAND GSB362260 36 X 22 X 60MM A60 PACK 100BIBIELLE SB0106 SB 25X25 Z 036PFERD 42214104 SPIRABAND GSB201463 20 X 14 X 63MM A40 PACK 100PFERD 33512000 ARBOR BO 6/10 0-4ROEBUCK 886498 CARTRIDGE ROLL 10 X 25 MM P120

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories