DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.1MM
Spiral drill HSS A108
See technical informationReferences
Dormer:A1081.1
Rubix:1059971
EAN:7320760007556


Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
Product details : DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.1MM
HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
Applications
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ 10 pieces
£ 49.20 incl. VAT
- Usually arrives within 14 working days