Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
LENOX 1768813 6L SNAP BACK ARBOR
LENOX 1768813 6L SNAP BACK ARBOR
Snap-Back Arbor Quick-Change with Centre Drill
References
lenox:
1768813
rubix:
2007113
ean:
05706915077681
Product details
Technical specifications
Product details : LENOX 1768813 6L SNAP BACK ARBOR
Faster and easier to engage/disengage hole saws. Arbor threads directly into all hole saws. The drive-off pins prevent the arbor from tightening on the hole saw during use.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.21
excl. VAT
/
Each
£
35.05
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GUHRING 00257 017.000 TWIST DRILLS
TITEX A1544-7.2 JOBBER DRILLS HSS/HSS-E 5062122
GUHRING 00605 008.000 HSS/HSCO COATED DRILLS 9006050080000
GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000
GUHRING 00617 004.800 HSS/HSCO COATED DRILLS 9006170048000
DORMER A002S3.0 JOBBER DRILL 3.00 MM 6524833
GUHRING 00651 001.800 TWIST DRILL HSS 1.800 MM DIN 338 TYPE N TIN
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.4 860663
TITEX A1211-8.25 JOBBER DRILLS HSS/HSS-E 5058845
GUHRING 00223 006.700 TWIST DRILL HSS 6.700MM TYPE N STEAM TEMPERED
GUHRING 00651 006.050 UNIVERSAL HSS COATED DRI 9006510060500
GUHRING 00657 001.550 TWIST DRILLS
GUHRING 00605 003.650 TWIST DRILLS
TITEX A1154TFT-7.7 DRILLS TYP VA INOX 5200140
DORMER A62012.5 6499957