Twist Drill
Drilling diameter | 2.5 mm |
---|---|
Total length | 57 mm |
Drilling diameter | 2.5 mm |
---|---|
Total length | 57 mm |
Din standard | DIN 338 |
Tolerance | h8 |
Angle of helix | 135 ° |
Direction of cutting | Right |
Body material | Cobalt variants |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 2.5 mm |
Usually arrives within 14 working days