GUHRING 00345 014.000 TWIST DRILL HSCO 14MM 345 TYPE N MK-1
Spiral drill with CM shank HSCO No. 345
See technical informationReferences
Gühring:345 14.000
Rubix:80118160
Manufacturer :9003450140000
EAN:4031093111003


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Product details : GUHRING 00345 014.000 TWIST DRILL HSCO 14MM 345 TYPE N MK-1
HSCO TWIST DRILL 14,000 DIN 345RN MK
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Internal cooling | no |
| Body material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 79.79 excl. VAT
/ Each
£ 95.75 incl. VAT
- Usually arrives within 14 working days