Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 72CW07P 6-7MM COAXIAL CABLE CLIPS 100 PACK WHITE PA
SCHNEIDER ELECTRIC 72CW07P 6-7MM COAXIAL CABLE CLIPS 100 PACK WHITE PA
Tower Nail Clip
References
schneider electric:
72CW07P
rubix:
234A5779
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 72CW07P 6-7MM COAXIAL CABLE CLIPS 100 PACK WHITE PA
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
72C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LTD OB20G 20MM DISTANCE SADDLE GALVANISED PACK OF 50
COBA CABLEPRO GP1 BLACK - 3 METRES CP010012
TAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM X
MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MM
TAMLEX PMF75-FEC 75X25MM DEEP 90 FLAT ELBOW WITH COUPLER (W)75 MM X (D
TAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM X
MCG CXN165P415W25 CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 MM X
PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
ZEROBURN FSZSC1TR STAG CLIP 6-8MM TWIN RED 50PK PACK OF 50
TAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTR
MARSHALL-TUFFLEX FCMMT3 FIRE CLIP INTERNAL MMT3
CEMBRE BF M608 TERMINALS BLUE PUSH-ON MALE PACK OF 100
ENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
NIGLON AEC2/3 ADJUSTABLE EARTH CLAMP
TAMLEX SGC25 25MM CONDUIT GALV CLASS 4 (L)3.75 M X (DIA)25 MM X (H)25