BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
Spline 1/2" Socket Set
See technical informationSee documentsReferences
Bahco:S240-SPL
Rubix:269A3651
EAN:7314150549009

Documents
Product details : BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
18-Piece 1/2" spline profile sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30 and 32 mm
One 1/2" ratchet, quick release, 60 teeth/6° action angle
Two 1/2" extension bars, 5" - 125 mm and 10" - 250 mm
One 1/2" universal joint
One 1/2" T-adaptor for slidign T-handle
One 1/2" breaker bar with two-components handle: 10"
One removable three-section plastic box with lid
Micro-Matte finish
High-performance alloy steel
Quick socket release button on ratchet
Case: High density polythene (HDPE): S240-BOX
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Number of elements | 24 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s240 |
| Material | alloy steel |
Show UNSPSC/ECL@SS
£ 160.11 excl. VAT
/ Each
£ 192.13 incl. VAT
- Delivery usually within ( 14 ) days
