ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 17 PIECE SET
17 piece 1/2" bi-hex metric ratchet & socket set
See technical informationSee documentsReferences
Roebuck:6868837
Rubix:2525773
Documents
Product details : ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 17 PIECE SET
Standard: DIN 3122/ 3123
Contents:Chrome-vanadium steel.
Semi-satin finish, semi-polished.
13 1/2" 12 bi-hex sockets:
10-11-12-13-14-15-16-17-18-19-20-21-22mm
Accessories:
1/2" quick release ratchet handle 40 teeth
125mm extension
250mm extension
n1/2" adaptor
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 162.71 excl. VAT
/ Each
£ 195.25 incl. VAT
- In stock: Next day delivery



