References
Facom:R.420AMU
Rubix:154A4912
EAN:3662424076046



Product details : FACOM 28PC 1/4IN SKT KIT R.420AMU
Contains:
• ¼" high performance pawl R.161B
¼" socket (s):
• ¼" hex metric socket - 03.2 mm
• ¼" hex metric socket - 04 mm
• ¼" hex metric socket - 05 mm
• ¼" hex metric socket - 05.5 mm
• ¼" hex metric socket - 06 mm
• ¼" hex metric socket - 07 mm
• ¼" hex metric socket - 08 mm
• ¼" hex metric socket - 09 mm
• ¼" hex metric socket - 10 mm
• ¼" hex metric socket - 11 mm
• ¼" hex metric socket - 12 mm
• ¼" hex metric socket - 13 mm
• ¼" hex socket in inches - 3/16"
• ¼" hex socket in inches - 7/32"
• ¼" hex socket in inches - ¼"
• ¼" hex socket in inches - 9/32"
• ¼" hex socket in inches - 5/16"
• ¼" hex socket in inches - 11/32"
• ¼" hex socket in inches - ⅜"
• ¼" hex socket in inches - 13/32"
• ¼" hex socket in inches - 7/16"
• ¼" hex socket in inches - ½"
• ¼" hex socket in inches - 9/16"
.
¼" accessory (ies):
• Universal ¼" universal joint - R.240A.
• Flexible ¼" screwdriver handle - R.222A
• ¼" articulated screwdriver handle.
• ¼" standard extension - L 150 mm
• ¼" standard extension - L 55 mm
.
Plastic case:
• Plastic case - BP.MBOXS
.
Packaging:
• Tray for R.420AMU - PL.S16
• ¼" high performance pawl R.161B
¼" socket (s):
• ¼" hex metric socket - 03.2 mm
• ¼" hex metric socket - 04 mm
• ¼" hex metric socket - 05 mm
• ¼" hex metric socket - 05.5 mm
• ¼" hex metric socket - 06 mm
• ¼" hex metric socket - 07 mm
• ¼" hex metric socket - 08 mm
• ¼" hex metric socket - 09 mm
• ¼" hex metric socket - 10 mm
• ¼" hex metric socket - 11 mm
• ¼" hex metric socket - 12 mm
• ¼" hex metric socket - 13 mm
• ¼" hex socket in inches - 3/16"
• ¼" hex socket in inches - 7/32"
• ¼" hex socket in inches - ¼"
• ¼" hex socket in inches - 9/32"
• ¼" hex socket in inches - 5/16"
• ¼" hex socket in inches - 11/32"
• ¼" hex socket in inches - ⅜"
• ¼" hex socket in inches - 13/32"
• ¼" hex socket in inches - 7/16"
• ¼" hex socket in inches - ½"
• ¼" hex socket in inches - 9/16"
.
¼" accessory (ies):
• Universal ¼" universal joint - R.240A.
• Flexible ¼" screwdriver handle - R.222A
• ¼" articulated screwdriver handle.
• ¼" standard extension - L 150 mm
• ¼" standard extension - L 55 mm
.
Plastic case:
• Plastic case - BP.MBOXS
.
Packaging:
• Tray for R.420AMU - PL.S16
Technical specifications
Attributes
| Number of elements | 31 |
|---|---|
| Square drive adapter | 1/4 '' |
| Model | r.420amu |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 232.67 excl. VAT
/ Each
£ 279.20 incl. VAT
- Delivery usually within ( 14 ) days
