ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC 21 PIECE SET
21 piece 3/8" bi-hex metric socket & ratchet set
See technical informationSee documentsReferences
Roebuck:6868833
Rubix:2525769
Documents
Product details : ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC 21 PIECE SET
Contents:
- 12 bi-hex 3/8" sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 mm
In chromium vanadium.
Accessories 3/8" : - Extension 75mm - Extension 125mm - Extension 250mm - 250mm hinged handle - 38 teeth - Ratchet handle with quick release - Crankshaft 350 mm - Universal Joint (screw)
Accessories 3/8" : - Extension 75mm - Extension 125mm - Extension 250mm - 250mm hinged handle - 38 teeth - Ratchet handle with quick release - Crankshaft 350 mm - Universal Joint (screw)
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 94.82 excl. VAT
/ Each
£ 113.78 incl. VAT
- Usually arrives within 14 working days


