Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
GEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SET
GEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SET
Nut spinner set 15-piece ITX 30 TX-015
References
gedore:
ITX 30 TX-015
rubix:
2557267
manufacturer :
1509942
ean:
4010886816561
Technical specifications
Number of elements
15
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SET
Screwdriver bit socket set 3/8" 15 pcs TORX For protruding and recessed TX screws In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
Logistic Weight
801
g
Number of elements
15
Square drive adapter
3/8
''
Model
T20-T50, E5-E14
Material
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.30
excl. VAT
/
Each
£
402.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D 19 EMU-20 SOCKET SET 1/2 23 PCS UD 8-32 MM
FACOM R.360NANO-U1 1/4IN SOCKET SET 38 PIECES NANO TWIST HANDLE RATCHE
STANLEY FMMT19101-0 FATMAX 1/4IN. S PRO-STACK SOCKET SET 37 PC.
BAHCO SL24 SOCKET SET 1/4IN 24 PIECES
ROEBUCK 897506 3/8 HEXAGONAL SOCKETS SET - 34 PIECES - RB 34 M
FACOM S.161-4P6 1/2' SOCKET SET 6PT MM S.161B 26 PIECE
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG
STAHLWILLE 96031407 1/2IN BI-HEX SOCKET SET (8MM-32MM) W/RATCHET 28PC
"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"
"FACOM 1/2"" SOCKET SET S.851"
FACOM S.401B SET OF 12 6-POINTS 1/2 SOCKETS 832 MM
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 41MM
FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAM
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC