20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPRING WASHER M4WSHR-SP-SQ-ZP/500
See technical informationReferences
Rubix-UK:M20WSHR-SP-SQ-ZP/50
Rubix:8862397


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30.5 mm |
Product details : 20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30.5 mm |
| Metrical diameter | M20 |
Show UNSPSC/ECL@SS
£ 31.03 excl. VAT
/ Each
£ 37.24 incl. VAT
- In stock: Next day delivery
Inner diameter
20 mm
Outer diameter
30.5 mm