References
Rubix-UK:M6WSHR-SP-SQ-ZP/50
Rubix:154A3377


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12 mm |
Product details : SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12 mm |
| Metrical diameter | M6 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery
Inner diameter
6.4 mm
Outer diameter
12 mm