SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 29.4X18X3.5 0127218
Spring washers form B
See technical informationReferences
Superseded Ref:881112
Spartex:RONW18A1.4310
Rubix:268A3682
Manufacturer :0127218
EAN:4043377024435


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 29.4 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 29.4X18X3.5 0127218
Spring lock washers type B A1.4310 29,4X18X3,5 DIN 127
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 29.4 mm |
| Standard | DIN 127 |
| Metrical diameter | M18 |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ 1,000 pieces
£ 58.32 incl. VAT
- Usually arrives within 14 working days