SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210
Spring washers form B
See technical informationReferences
Superseded Ref:881108
Spartex:RONW10A1.4310
Rubix:268A3675
Manufacturer :0127210
EAN:4043377024398


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 18.1 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210
Spring lock washers type B A1.4310 18,1X10X2,2 DIN 127
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 18.1 mm |
| Standard | DIN 127 |
| Metrical diameter | M10 |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 1,000 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
10 mm
Material/finishing
Outer diameter
18.1 mm
Metrical diameter
M10