SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
Spring washers form B
See technical informationReferences
Spartex:RONW7A1.4310
Rubix:268A3724
Manufacturer :012727
EAN:4043377024633


Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 12.8 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
Spring lock washers type B A1.4310 12,8X7X1,6 DIN 127
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 12.8 mm |
| Standard | DIN 127 |
| Metrical diameter | M7 |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ 1,000 pieces
£ 6.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
7 mm
Material/finishing
Outer diameter
12.8 mm
Metrical diameter
M7