SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
Spring washers form B
See technical informationReferences
Spartex:RONW20A1.4310
Rubix:268A3688
Manufacturer :0127220
EAN:4043377024459


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 33.6 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
Spring lock washers type B A1.4310 33,6X20X4 DIN 127
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 33.6 mm |
| Standard | DIN 127 |
| Metrical diameter | M20 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ 100 pieces
£ 8.76 incl. VAT
- Usually arrives within 14 working days
Inner diameter
20 mm
Material/finishing
Outer diameter
33.6 mm
Metrical diameter
M20