Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M10WSHR-SP-SQ-ZP/100
rubix:
8862362
Technical specifications
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
15.9
mm
Product details
Technical specifications
Product details : 10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
PACK OF 500
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
15.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.34
excl. VAT
/
Each
£
13.61
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.4X2X0.5 012742
M12 SPRING WASHER SQ A2 PACK OF 25
M6 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 29.4X18X3.5 0127218
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
6MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100