Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M16WSHR-SP-SQ-ZP/50
rubix:
8862389
Technical specifications
Inner diameter
16
mm
Material/finishing
steel
Outer diameter
24.3
mm
Product details
Technical specifications
Product details : 16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
PACK OF 500
Technical specifications
Attributes
Inner diameter
16
mm
Material/finishing
steel
Outer diameter
24.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.14
excl. VAT
/
Each
£
18.17
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
8MM SPRING WASHER S/COIL SQ SECT BZP PACK OF 100
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
M10 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
6MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
SPRING WASHER PK 25 M16WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X33X6 0127433
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727